Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, WHITE
Mfr # AX101320
Zoro # G0173696
original price:
$13.25
14% off
new price: $11.35
/ea
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Number of Ports 1
- Height 0.88 in
- Width 0.6"
- Depth 1.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101320
- Zoro # G0173696
- UPC # 611589018609
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.88 in |
Width | 0.6" |
Depth | 1.29 in |
Details
Color | Electric White |
Number of Ports | 1 |
Telecommunications Standards | Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2 |
Safety Listing | ACA, c(UL)us Listed |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Storage Temperature Range | -40°C to +70°C |
Environmental Space | Indoor |
Product Type | Network Connector |
Product Color | Electric White |
Compatibility | Belden Structured Cabling Systems: 2400, 3600, 4800 |
Material Details | Copper Alloy Front Connection, Copper Alloy Rear Connection, Plastic Connector Body |
Product Line | KeyConnect |
Connector Plating | Nickel |
Connector Details | 1 x RJ-45 Network - Female |
Package Contents | CAT6+ Keyconnect JACKS - CAT6+ Modular Jack, RJ45, KeyConnect Style, 1 x T-Bar |
Product Name | CAT6+ Keyconnect JACKS - CAT6+ Modular Jack, RJ45, KeyConnect Style |
Product Material | Copper Alloy, Plastic |
Termination | Idc |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2OW)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- BLACK BOX Cat6 Shielded Modular Plug, 50-Pack (FMTP6S-50PAK)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- HUBBELL Hubbell HXJUOW USOC 6 Position Xceleratora Jack; Office White (HXJUOW)
- Belden Voice & Data Jacks