Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, TIA606 ORANGE
Mfr # AX101322
Zoro # G0187486
product price: $11.35
/ea
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color TIA Orange
- Depth 1.29 in
- Height 0.88 in
- Number of Ports 1
- Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101322
- Zoro # G0187486
- UPC # 611589002592
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.29 in |
Height | 0.88 in |
Width | 0.64 in |
Details
Color | TIA Orange |
Number of Ports | 1 |
Safety Listing | ACA, c(UL)us Listed |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Storage Temperature Range | -40°C to +70°C |
Telecommunications Standards | Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2 |
Environmental Space | Indoor |
Wiring | A/B Universal |
Termination | Idc |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 5A, 250V AC, 5 PK (67217)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- MONOPRICE Datacom Jack, Cat5, Inline Coupler, White (7302)
- Belden Voice & Data Jacks