Belden

1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, TIA606 BLUE


original price: $13.75
9% off
new price: $12.49
/ea
Sold in multiples of 10 for $124.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue (TIA 606)
  • Number of Ports 1
  • Third Party Performance Verification ETL - Verified Category 6
  • Other Standards FCC Part 68, Subpart F, IEC 60603-7
  • Installation Temperature Range -10°C To +60°C
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth (in.) 1.29
Width (in.) 0.64
Height (in.) 0.88

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.