Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, IVORY
Mfr # AX103076
Zoro # G0531168
original price:
$13.12
5% off
new price: $12.35
/ea
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 0.64 in
- Depth 1.29 in
- Height 0.88 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX103076
- Zoro # G0531168
- UPC # 611589005678
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.64 in |
Depth | 1.29 in |
Height | 0.88 in |
Details
Color | Ivory |
Number of Ports | 1 |
Storage Temperature Range | -40°C to +70°C |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Telecommunications Standards | Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2 |
Environmental Space | Indoor |
Safety Listing | ACA, c(UL)us Listed |
Termination | Idc |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fuse for 5X20, 200MA, 600V, MM300 (69031)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-1)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- Belden Voice & Data Jacks