Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, DARK RED
Mfr # AX104190
Zoro # G0513092
Sold in multiples of 10 for $150.90
$150.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Depth 1.29 in
- Height 0.88 in
- Number of Ports 1
- Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX104190
- Zoro # G0513092
- UPC # 611589006361
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.29 in |
Height | 0.88 in |
Width | 0.64 in |
Details
Color | Red |
Number of Ports | 1 |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Safety Listing | ACA, c(UL)us Listed |
Storage Temperature Range | -40°C to +70°C |
Telecommunications Standards | Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2 |
Environmental Space | Indoor |
Termination | Idc |
Category | CATEGORY 6 |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/3 L Series 10A, 3 Pole, 480V AC, C Curve (33V895)
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- DYNO DYNO: KEYSTONE JACKS -UTP Cat6 Keystone Jack White UL (DYN-550353)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2)
- INTERTHERM Intertherm 104060024 Roof Jacks - SRJ5 Roof Jack Assy 49" - 59" (104060024)
- Belden Voice & Data Jacks