Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, DARK ORANGE
Mfr # AX104189
Zoro # G0515795
Sold in multiples of 10 for $150.90
$150.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Width 0.6"
- Height 0.88 in
- Number of Ports 1
- Depth 1.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX104189
- Zoro # G0515795
- UPC # 611589006354
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.6" |
Height | 0.88 in |
Depth | 1.29 in |
Details
Color | Orange |
Number of Ports | 1 |
Safety Listing | ACA, c(UL)us Listed |
Environmental Space | Indoor |
Storage Temperature Range | -40°C to +70°C |
Telecommunications Standards | Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2 |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Product Color | Orange |
Product Name | CAT6+ Modular Jack, RJ45, KeyConnect Style |
Material Details | Copper Alloy - Front Connection, Gold - Front Connection, Nickel - Front Connection, Copper Alloy - Rear Connection, Plastic - Connector Body |
Product Material | Gold, Nickel, Plastic, Copper Alloy |
Product Line | KeyConnect |
Package Contents | CAT6+ Modular Jack, RJ45, KeyConnect Style, 1 x T-Bar |
Shielding | No |
Product Type | Network Connector |
Connector Details | 1 x RJ-45 Network Female |
Termination | Idc |
Category | CATEGORY 6 |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- SIEMENS Legend Plate, Start, Brushed Aluminum (52NL03)
- MERSEN Midget Fuse, 2A, 400V AC, Indicating, 20kA (Q219227)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2)
- ALLEN TEL 24 AWG Solid Wire-8-Contact Round Cord Modular Phone Plug (AT8X8RCSC-24)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- Belden Voice & Data Jacks