Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, DARK GREEN
Mfr # AX104192
Zoro # G0516005
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Depth 1.29 in
- Width 0.64 in
- Number of Ports 1
- Height 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX104192
- Zoro # G0516005
- UPC # 611589006385
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.29 in |
Width | 0.64 in |
Height | 0.88 in |
Details
Color | Green |
Number of Ports | 1 |
Safety Listing | ACA, c(UL)us Listed |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Storage Temperature Range | -40°C to +70°C |
Environmental Space | Indoor |
Telecommunications Standards | Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2 |
Termination | Idc |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 8 in D, NEMA 4X, Hinged (BN4121008CHQTSS)
- JOHNSON CONTROLS Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y64T15-0)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- CMPLE Cat6 RJ45 Punch Down Keystone Jack - Red (210-N)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- Belden Voice & Data Jacks