Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, DARK BLUE
Mfr # AX104193
Zoro # G0521413
product price: $15.09
/ea
Sold in multiples of 10 for $150.90
$150.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 0.9"
- Width 0.6"
- Depth 1.3"
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104193
- Zoro # G0521413
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.9" |
Width | 0.6" |
Depth | 1.3" |
Depth (in.) | 1.29 |
Width (in.) | 0.64 |
Height (in.) | 0.88 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- POWER FIRST 17.7" L Heavy Duty Cable Tie NAT PK 50 (36J167)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, Ivory (AT630ABC-4)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, Ivory (AT219-4)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- BLACK BOX Gigatrue2 Cat6 Jack (FMT630-R3-25PAK)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- Belden Voice & Data Jacks