Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT5E IP1 MDVO-STYLE, PS5E BLUE
Mfr # AX101052
Zoro # G0185998
original price:
$11.25
6% off
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TIA Blue
- Width 0.77 in
- Height 0.765 in
- Depth 1.29 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX101052
- Zoro # G0185998
- UPC # 611589002264
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.77 in |
Height | 0.765 in |
Depth | 1.29 in |
Details
Color | TIA Blue |
Number of Ports | 1 |
Safety Listing | ACA, c(UL)us Listed |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Telecommunications Standards | Category 5 - ISO/IEC 11801:2002 Ed.2 |
Environmental Space | Indoor |
Storage Temperature Range | -40°C to +70°C |
Termination | Idc |
Sub Family | PS5E JACK |
Family | GIGAFLEX |
Category | CATEGORY 5E |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BL)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- BESTLINK NETWARE Cat5/Cat6 RJ45 110 Type Shielded Keystone Jacks (101709BK)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- Belden Voice & Data Jacks