Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT5E IP1 MDVO-STYLE, PS5E BLACK
Mfr # AX101047
Zoro # G0185422
product price: $13.25
/ea
Sold in multiples of 10 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 1.29 in
- Height 0.765 in
- Width 0.77 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101047
- Zoro # G0185422
- UPC # 611589002219
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.29 in |
Height | 0.765 in |
Width | 0.77 in |
Details
Color | Black |
Number of Ports | 1 |
Telecommunications Standards | Category 5 - ISO/IEC 11801:2002 Ed.2 |
Storage Temperature Range | -40°C to +70°C |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Environmental Space | Indoor |
Safety Listing | ACA, c(UL)us Listed |
Family | GIGAFLEX |
Termination | Idc |
Category | CATEGORY 5E |
Wiring | A/B Universal |
Sub Family | PS5E JACK |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- MI-T-M Receptacle Conduit, Use with Generators (32-0830)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- Belden Voice & Data Jacks