Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT5E IP1 KEYCONNECT, GRAY
Mfr # AX101307
Zoro # G0521648
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Depth 1.29 in
- Number of Ports 1
- Height 0.88 in
- Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX101307
- Zoro # G0521648
- UPC # 611589002462
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.29 in |
Height | 0.88 in |
Width | 0.64 in |
Details
Color | Gray |
Number of Ports | 1 |
Environmental Space | Indoor |
Safety Listing | ACA, c(UL)us Listed |
Telecommunications Standards | Category 5 - ISO/IEC 11801:2002 Ed.2 |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Storage Temperature Range | -40°C to +70°C |
Product Name | GigaFlex AX101069 Cat.5e Keystone Jack |
Product Type | Network Connector |
Product Line | GigaFlex |
Certifications & Standards | T568A/B |
Connector Details | 1 x RJ-45 Network Female |
Product Material | Plastic |
Product Color | Gray |
Wiring | A/B Universal |
Sub Family | PS5E JACK |
Category | CATEGORY 5E |
Termination | Idc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- MARINCO 20A 125V STRAIGHT BLADE POWER INLET WHITE (200BBIW.RV)
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- MIDWEST FASTENER 25, 7 PK (63206)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- White, PK 100 (101707WT-100)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- BLACK BOX Gigatrue2 Cat6 Jack (FMT630-R3-25PAK)
- Belden Voice & Data Jacks