Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT5E IP1 KEYCONNECT, DARK RED
Mfr # AX104183
Zoro # G0513187
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Depth 1.29 in
- Height 0.88 in
- Number of Ports 1
- Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX104183
- Zoro # G0513187
- UPC # 611589006293
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.29 in |
Height | 0.88 in |
Width | 0.64 in |
Details
Color | Red |
Number of Ports | 1 |
Safety Listing | ACA, c(UL)us Listed |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Telecommunications Standards | Category 5 - ISO/IEC 11801:2002 Ed.2 |
Storage Temperature Range | -40°C to +70°C |
Environmental Space | Indoor |
Wiring | A/B Universal |
Category | CATEGORY 5E |
Family | GIGAFLEX |
Termination | Idc |
Sub Family | PS5E JACK |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A (HBL8411C)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2202-100)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- INTERTHERM Intertherm 104060024 Roof Jacks - SRJ5 Roof Jack Assy 49" - 59" (104060024)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- Belden Voice & Data Jacks