Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT5E IP1 KEYCONNECT, DARK ORANGE
Mfr # AX104182
Zoro # G0513896
product price: $11.59
/ea
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Number of Ports 1
- Width 0.6"
- Depth 1.29 in
- Height 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104182
- Zoro # G0513896
- UPC # 611589006286
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.6" |
Depth | 1.29 in |
Height | 0.88 in |
Details
Color | Orange |
Number of Ports | 1 |
Storage Temperature Range | -40°C to +70°C |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Safety Listing | ACA, c(UL)us Listed |
Environmental Space | Indoor |
Telecommunications Standards | Category 5 - ISO/IEC 11801:2002 Ed.2 |
Product Material | Copper Alloy, Plastic |
Product Color | Orange |
Package Contents | KeyConnect Network Connector, 1 x T-Bar |
Product Name | KeyConnect Network Connector |
Material Details | Plastic - Connector Body, Copper Alloy - Front/Rear Connection |
Product Type | Network Connector |
Connector Details | 1 x RJ-45 Network - Female |
Product Line | KeyConnect |
Sub Family | PS5E JACK |
Family | GIGAFLEX |
Wiring | A/B Universal |
Termination | Idc |
Category | CATEGORY 5E |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, 6 (PBTD-6-500-EC)
- SUPCO Auxiliary Contactor, DPAUX2 (DPAUX2)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Gray (101707GY)
- UNIRISE USA Cat.6 Rj-45 Keystone Jack Is 8-Position 8-Conductor (8P8C) And (KEYC6-WHT)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Blue, RJ45 Female to 110 Punch Down (FWT326-120BL)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- Belden Voice & Data Jacks