Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
1-PORT FLUSH MT UNLOADED, SGL GANG KEYCONNECT, ALMOND
Mfr # AX103922
Zoro # G0596033
product price: $5.69
/ea
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Number of Gangs 1
- Number of Ports 1
- Width 2.8"
- Depth 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX103922
- Zoro # G0596033
- UPC # 611589005852
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8" |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Almond |
Number of Gangs | 1 |
Number of Ports | 1 |
Storage Temperature Range | -40 to 70°C |
Safety Listing | Bi-national Standard Listed |
Environmental Space | Indoor |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Package Contents | 1-Port w/ ID Windows Single-Gang, 6-32 Screw, Carton label |
Product Material | Plastic |
Product Name | 1-Port w/ ID Windows Single-Gang |
Product Color | Almond |
Product Line | KeyConnect |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- RAYPAK 600003 Thermocouple-36 30Mv (600003)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- SWE-TECH 3C Decora Wall Plate Insert, White, 6 Hole for Keystone Jack (FWT302-6D-W)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- CMPLE 6P4C Double White Wall Plate Jacks (463-N)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- PANDUIT Faceplate, 4pt, Classic, Ei (CFP4EI)
- Belden Voice & Data Outlets, Boxes, Faceplates