Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
1-PORT FACEPLATE SINGLE GANG, KEYSTONE-STYLE W/ID WINDOWS
Mfr # AX102660
Zoro # G0596094
Sold in multiples of 20 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Number of Gangs 1
- Number of Ports 1
- Width 2.8"
- Depth 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX102660
- Zoro # G0596094
- UPC # 611589005418
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8" |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Electric White |
Number of Gangs | 1 |
Number of Ports | 1 |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Storage Temperature Range | -40 to 70°C |
Number of Unloaded Sockets | 1 |
Product Color | Electric White |
Product Type | Faceplate |
Mount Type | Flush Mount |
Product Name | Faceplate |
Package Contents | Faceplate, 6-32 Screw, Carton Label |
Product Material | Plastic |
Total Number of Sockets | 1 |
Application/Usage | Multimedia, Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG2)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- RHEEM Uv6379L Thermocouple Kit - 18 (UV6379L)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 15A MEDIA OUTLET TR, WHITE (RJ650WTR)
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable, , Double (2) Port Keystone Wall Plate (Flush) White (304-J2636/2P/WH)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- SHOP TOUGH Commercial FIBC Bulk Bags - Open Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 38 - Pack Of 1 (GL38U0F-1)
- SWE-TECH 3C Cat5e Inline Junction Box, 110 Punch Down Type (FWT30X6-11100)
- Belden Voice & Data Outlets, Boxes, Faceplates