Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
1-PORT FACEPLATE SINGLE GANG, KEYCONNECT, STAINLESS STEEL
Mfr # AX102006
Zoro # G0585664
product price: $15.25
/ea
Sold in multiples of 10 for $152.50
$152.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Ports 1
- Width 2.75 in
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102006
- Zoro # G0585664
- UPC # 611589022453
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Stainless Steel |
Number of Ports | 1 |
Safety Listing | c(UL)us Listed |
Environmental Space | Indoor |
Storage Temperature Range | -40 to 70°C |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- ZORO SELECT 14 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3709)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- SKIMLITE MANUFACTURING Skimlite Manufacturing 9016 Dual Lockpole - 8 To 16 Ft. (9016)
- PANDUIT Faceplateframe, Sg, Exec, Iw (CBEIWY)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- Belden Voice & Data Outlets, Boxes, Faceplates