Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
1 PORT BLANK INSERT, USE WITH MDVO OUTLETS, QNE4IB(103) WHITE
Mfr # A0405538
Zoro # G1234817
product price: $0.76
/ea
Sold in multiples of 250 for $190.00
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.63 in
- Depth 0.38 in
- Height 0.63 in
- Environmental Space Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # A0405538
- Zoro # G1234817
- UPC # 611589000413
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 0.63 in |
Depth | 0.38 in |
Height | 0.63 in |
Modular Size | 1 |
Details
Color | White |
Environmental Space | Indoor |
Safety Listing | ACA, Bi-national Standard Listed |
Storage Temperature Range | -40 to 70°C |
Features | MDVO blank Inserts can be used in any MediaFlex outlets |
Product Color | White |
Product Type | Faceplate Insert |
Product Name | MDVO Blank Faceplate Insert |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- EATON BUSSMANN Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V (16375-3)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- PANDUIT Wall Plate, Furniture, 4Ports, Black (CFFPL4BL)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- WAVENET CAT6A JACK BLUE 8P8C (6AKSJBL-S)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- CAMDEN Camden: Illuminated piezoelectric push button, blank, faceplate graphic Push to exit. (CMD-CM-9600/7)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- Belden Voice & Data Outlets, Boxes, Faceplates