Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
1 PORT BLANK INSERT, USE WITH MDVO OUTLETS, QNE4IB(102) ALMOND
Mfr # A0405537
Zoro # G1235736
product price: $0.66
/ea
Sold in multiples of 250 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Width 0.63 in
- Depth 0.38 in
- Height 0.63 in
- Safety Listing ACA, Bi-national Standard Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # A0405537
- Zoro # G1235736
- UPC # 611589000406
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 0.63 in |
Depth | 0.38 in |
Height | 0.63 in |
Modular Size | 1 |
Details
Color | Almond |
Safety Listing | ACA, Bi-national Standard Listed |
Storage Temperature Range | -40 to 70°C |
Environmental Space | Indoor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2064A.12.05)
- SQUARE D Coil, Magnetic, 208vac (3104140048)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- MULBERRY Wire guard nail plate QUICK-ON NAIL PLATE (40465)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- MARINCO Marinco ISC-10R BEP Marine Insulated Stud Covers (ISC-10R)
- Belden Voice & Data Outlets, Boxes, Faceplates