Shop All Shower Heads
Belanger
Belanger SYM001CP Slide Bar Mounted Hand & Fixed Shower Head Kit; Polished Chrome
Mfr # SYM001CP
Zoro # G203734808
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # SYM001CP
- Zoro # G203734808
- Country of Origin China
- Category Shower Heads
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- Three Function Shower Head and Hand Held
- 28" overall assembled slide bar kit
- 69 Inch Chromed Metal Flexible Hose
- No drilling installation fixed with a suction cup or adhesive
- Built in check valves
- 1/2" IPS connections
- Swivel
- 2 Types of jets with 3 positions
- Adjustable angle hand shower holder
- Maximum flow of 9.5 L/min at 80 psi
- 2 Types of jets with 3 positions
- 69" chromed metal flexible hose
- Finish: Polished Chrome
- Dimension: 4.21" H x 28.43" W x 5.79" L
- Weight: 5.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Kit (M964911-0070A)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- ZORO SELECT Shower/Bath Faucet Diverter Handle, Diverter Handle, Chrome (99-1215D)
- JONES STEPHENS S-Trap, PVC, Slip Joint, 1-1/2" (P37011)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- KOHLER Statement Iconic Open Rain Rh G Vibrant Brushed Nickel (26301-G-BN)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- Belanger Shower Heads