Shop All Bathtub and Shower Faucet Combo
Belanger
Belanger EBY90CCP 7.48 x 9.45 x 5.12 in. Bathtub & Shower Faucet with 1 Handle; Polished Chrome
Mfr # EBY90CCP
Zoro # G403683678
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # EBY90CCP
- Zoro # G403683678
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- Adjustable temperature limiting device
- Pressure balance built into the cylinder
- Built in check-stop valves
- Slip-on bathtub spout with built in diverter
- 1/2" IPS or copper connections
- Swivel
- Easy to clean soft nozzles
- Maximum flow of 9.5 L/min at 80 psi
- Finish: Polished Chrome
- Number of Handles: 1 Handle
- cylinder: Ceramic
- Dimension: 7.48" H x 9.45" W x 5.12" L
- Weight: 4.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FP22T-D6)
- WATTS 1/2" Threaded Dual Check Valve (LF7RU2-2)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 2" Adapter x 2" Female NPT (BULK-CGF-270)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- THRIFCO PLUMBING Delta Tub and Shower Faucet Conversion Handle, Clear Acrylic (4401525)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- Belanger Bathtub Faucets & Accessories