Shop All Bathtub and Shower Faucet Combo
Belanger
Belanger EBA58WCP 8.27 x 10.43 x 3.15 in. Bathtub & Shower Faucet with 2 Handles; Polished Chrome
Mfr # EBA58WCP
Zoro # G703683545
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # EBA58WCP
- Zoro # G703683545
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- 1/2" IPS threaded bathtub spout with built in diverter
- 8" c/c installation
- With built in diverter
- 1/2" IPS or copper connections
- Swivel
- Easy to clean soft nozzles
- Maximum flow of 9.5 L/min at 80 psi
- Finish: Polished Chrome
- Number of Handles: 2 Handles
- Cartridge: Washerless 1/4 turn
- Dimension: 8.27" H x 10.43" W x 3.15" L
- Weight: 3.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-2)
- CHICAGO FAUCET Tygon Lined Pure Water Fitting (838-CP)
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- KOHLER/STERLING Shark Fin Toil Flapper (GP1078440)
- LDR INDUSTRIES Ldr Chrome Tub & Shower Double Handle Faucet 011-8700 (011-8700)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- LARSEN SUPPLY CO Larsen Supply S-1123-3 Mixet 0623 Tub & Shower Stem Cartridge (657124)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- Belanger Bathtub and Shower Faucet Combo