Shop All Utility Sink Faucets
Belanger
Belanger EBA40WCP Laundry Tub Faucet with 2 Handles; Polished Chrome - Acrylic round
Mfr # EBA40WCP
Zoro # G203734693
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # EBA40WCP
- Zoro # G203734693
- Country of Origin China
- Category Utility Sink Faucets
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- Swivel spout
- 4" c/c installation
- Zinc cover plate
- Hybrid waterways
- Low lead
- 1/2" IPS connections
- Finish: Polished Chrome
- Number of Handles: 2 Handles
- Shape: Acrylic Round
- cylinder: Washerless 1/4 turn
- Dimension: 7.09" H x 10.24" W x 2.36" L
- Weight: 1.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit, Diaphragm, 3.5 GPF (A1038A)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (75)
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" (22009)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, less Spout Body Only (EVO-4DM-XX)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 16" Swing Spout, 8" O.C. Deck Mount (BKF8HD-16-G)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Deck Mount (BKF8HD-6-G)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- Belanger Utility Sink Faucets