Shop All Bathtub Faucets
Belanger
Belanger DEL43CCP Roman Bathtub Faucet with 1 Handle Deck Mount; Polished Chrome
Mfr # DEL43CCP
Zoro # G303683570
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # DEL43CCP
- Zoro # G303683570
- Country of Origin China
- Category Bathtub Faucets
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- Temperature limiting device
- 8" to 14" c/c widespread installation
- Solid brass body
- 1/2" IPS connections with flexible stainless steel braided connectors
- Easy to clean soft nozzles
- Maximum flow of 9.5 L/min at 80 psi
- Slip-on with built in diverter
- Finish: Polished Chrome
- Number of Handles: 1 Handle
- cylinder: Ceramic
- Dimension: 11.22" H x 15.35" W x 4.13" L
- Weight: 9.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Faucet Outlet, Brass (E4FJKABCP)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- ZORO SELECT Water Heater Element (TG1157 430019)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (6RCW6)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-3105/26)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- Belanger Bathtub Faucets & Accessories