Shop All Bathtub and Shower Faucet Combo
Belanger
Belanger 7046CW Washing Machine Faucet with 2 Handles; Polished Chrome
Mfr # 7046CW
Zoro # G404038903
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # 7046CW
- Zoro # G404038903
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- Two 45° brass elbows with exit for 3/4" garden hose and 1/2" copper inlet
- 4-1/2" c/c installation
- Solid brass body
- Two plastic security caps for water tests included
- Finish: Polished Chrome
- Number of Handles: 2 Handles
- cylinder: Ceramic 1/4 turn
- Dimension: 5" H x 6.25" W x 4" L
- Weight: 2.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass (58305-PB)
- CHEMTROL Ball Valve, 1/2" Pipe, 2-Way Body (NL94T56)
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- Belanger Bathtub Faucets & Accessories