Shop All Bathtub and Shower Faucet Combo
Belanger
Belanger 4112CP 7.88 x 8.38 x 7.06 in. Shower Faucet with 1 Handle; Polished Chrome
Mfr # 4112CP
Zoro # G604038833
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # 4112CP
- Zoro # G604038833
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- Adjustable temperature limiting device
- Solid brass body
- Flow control
- Pressure balance built into the cylinder
- Built in stop valves
- 1/2" IPS or copper connections
- Swivel
- 3 Types of jets with 5 positions
- Maximum flow of 9.5 L/min at 80 psi
- Finish: Polished Chrome
- Number of Handles: 1 Handle
- cylinder: Ceramic
- Dimension: 7.88" H x 8.38" W x 7.06" L
- Weight: 5.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009080)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-125)
- ZURN Handle Gasket, Use w/Flush Valves (P6000-M10)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass (TLS35915-4-2MB)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- Belanger Bathtub and Shower Faucet Combo