Shop All Bathtub and Shower Faucet Combo
Belanger
Belanger 3060W Bathtub & Shower Faucet with 3 Handles; Polished Chrome
Mfr # 3060W
Zoro # G103683619
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # 3060W
- Zoro # G103683619
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- Central diverter handle
- Slip-on bathtub spout
- 1/2" IPS or copper connections
- Swivel
- 2 Types of jets
- Maximum flow of 9.5 L/min at 80 psi
- Finish: Polished Chrome
- Number of Handles: 2 Handles
- cylinder: Ceramic 1/4 turn
- Dimension: 8" H x 10.5" W x 18.5" L
- Weight: 6.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (155389-75)
- TOTO Aquia Toilet, Gasket, Spare Part, Silicone (9BU088E)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Union (600U111N018)
- SPEARS MANUFACTURING Spears Manufacturing S1520-20 2 In. PVC Utility Swing Check Valve (S152020)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- B & K Tub and Shower Faucet Comp 2 Metal Handl (221-002)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- Belanger Bathtub Faucets & Accessories