Shop All Bar Sink Faucets
Belanger
Belanger 3055W Bar Faucet with 2 Handles; Polished Chrome - Round
Mfr # 3055W
Zoro # G403683685
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # 3055W
- Zoro # G403683685
- Country of Origin China
- Category Bar Sink Faucets
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- 4 1/4" Swivel spout
- 4" c/c installation
- Brass body
- Maximum flow of 5.7 L/min at 60 psi
- Metal exterior shell
- Low lead
- 1/2" IPS connections
- Finish: Polished Chrome
- Number of Handles: 2 Handles
- Shape: Round
- cylinder: Ceramic
- Dimension: 8.25" H x 13" W x 2.5" L
- Weight: 2.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8316G074120/60,110/50DA)
- BEMIS Elg Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood (7B1500EC 464)
- LEGEND VALVE 1" NO LEAD SWT x MNPT UNIONS (302-308LNL)
- KOHLER 44 (1307777-BN)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- Belanger Bar Sink Faucets