Shop All Bathtub and Shower Faucet Combo
Belanger
Belanger 3035 Backsplash Sink Faucet with 2 Handles; Polished Chrome
Mfr # 3035
Zoro # G904038922
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belanger
- MFR # 3035
- Zoro # G904038922
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- Adjustable 6-3/16" to 9-13/16" c/c wall installation
- 8" c/c installation
- Brass body
- 8" Swivel spout
- Raised soap tray
- Maximum flow of 8.3 L/min at 60 psi
- Low lead
- 1/2" IPS connections
- Finish: Polished Chrome
- Number of Handles: 2 Handles
- cylinder: Compression
- Dimension: 2.5" H x 10.5" W x 14" L
- Weight: 3.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME4-HBLK)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- PENTAIR Water Filter Cartridge Undrsnk (GAC1-SS4-S18)
- SURTEK White Insulating Tape 18M (138012)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Kit for Price Pfister Verve in C (9400000)
- KINGSTON BRASS KB86550CKL Single-Handle Tub and Shower Faucet, Oil Rubbed Bronze (KB86550CKL)
- VINTAGE Tub and Shower Faucet, Matte Black, Wall Mount (KB660AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- CHATHAM Tub and Shower Faucet, Matte Black, Wall Mount (KB650)
- KISSLER Tub and Shower Knob Handle, For Delta (46-9392)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- Belanger Bathtub and Shower Faucet Combo