Shop All Utility Sink Faucets
Belanger
Belanger 2940WKIT Laundry Tub Faucet with Installation Kit & 2 Handles; Polished Chrome
Mfr # 2940WKIT
Zoro # G703734773
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belanger
- MFR # 2940WKIT
- Zoro # G703734773
- Country of Origin China
- Category Utility Sink Faucets
Description
Belanger is the Canadian leader in the design and manufacture of faucets and plumbing products, has been marketing its brands for nearly 50 years. Belanger collections are inspired by trends of style and functionality. Designed by teams of engineers and industrial designers, our products meet the highest requirements and industry standards which led directly to the accreditation of Certification points.
Features- 6" Swivel spout threaded for 3/4" garden hose connection
- 4" c/c installation
- Brass body
- Metal exterior shell
- Low lead
- 1/2" IPS connections
- Faucet
- Two 20" flexible stainless steel braided connectors
- 1-1/2" P-trap
- 1-1/2" x 12" extension tube
- Finish: Polished Chrome
- Number of Handles: 2 Handles
- cylinder: Ceramic 1/4 turn
- Dimension: 12" H x 15.63" W x 2.63" L
- Weight: 3.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 1", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- SLOAN Vacuum Breaker Assembly, 3/4" x 10 1/2", For use with Regal Flushometers (V500AA 3/4 X 10 1/2)
- KOHLER Draft Hotelier (22568-CP)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1379)
- LDR GLOBAL INDUSTRIES LDR Global Industries 242440 Chrome 2 Handle Laundry Faucet (242440)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 5" Gooseneck Spout (EVO-4DM-5G)
- CENTRAL BRASS Single Handle Shampoo Faucet, NPS, Polished Chrome (1130)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- Belanger Utility Sink Faucets