Shop All Rotary Screw Air Compressors
Belaire
BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA
Mfr # BR5 TMD-1
Zoro # G4997380
product price: $8,348.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,348.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 5.00
- Phase - Electrical 1
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 16.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # BR5 TMD-1
- Zoro # G4997380
- UPC # 840534011420
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 60 gal |
Overall Height | 49.4 in |
Overall Depth | 22 in |
Overall Length | 56 in |
Details
Air Dryer Included | Yes |
HP - Air Compressor | 5.00 |
Phase - Electrical | 1 |
Input Voltage - Air Compressor | 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 16.6 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Tank Style - Air Compressor | Horizontal |
dBA @ 3 Feet | 62 |
Full Load Amps | 26.7 |
Motor RPM | 5909 |
Duty | Continuous |
ASME Tank | Yes |
Refrigerant | R-134a |
Ambient Temp. Range | 33 to 104 Degrees F |
Item | Air Compressor |
Phase | 1-Phase |
HP | 5 |
Max. Pressure | 155 PSI |
Description
Air Compressor,Dryer,5 HP,60 gal,1-Phase, Air Dryer Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- DAYTON A25 V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (3GWG8)
- MAKITA 12" Saw Chain, 3/8", .050" (196519-6)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- BELAIRE BelAire 10 HP 132 Gallon 150 PSI Screw Compressor w/Dryer, 33 CFM @ MAX/150 PSI, 208-230/460V 3Ph, 66 dBA (BR10 TMD-3)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TM-1)
- BELAIRE BelAire 20 HP 132 Gallon 125 PSI Screw Compressor, 62.7 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 63 dBA (BRM20 TM-3)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 5 TM-1)
- ABAC 7.5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-7.5501TM)
- QUINCY COMPRESSOR QGS 20-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 20 TM-3)
- Belaire Rotary Screw Air Compressors