Shop All Rotary Screw Air Compressors
Belaire
BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 208-230/460V 3Ph, 62 dBA
Mfr # BR5 TMD-3
Zoro # G4997408
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,708.85
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 5.00
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 16.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # BR5 TMD-3
- Zoro # G4997408
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 60 gal |
Overall Height | 49.4 in |
Overall Length | 56 in |
Overall Depth | 22 in |
Details
Air Dryer Included | Yes |
HP - Air Compressor | 5.00 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 16.6 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Tank Style - Air Compressor | Horizontal |
Refrigerant | R-134a |
ASME Tank | Yes |
dBA @ 3 Feet | 62 |
Full Load Amps | 18.4/15.8/7.9 |
Duty | Continuous |
Motor RPM | 5909 |
Item | Air Compressor |
Ambient Temp. Range | 33 to 104 Degrees F |
Phase | 3-Phase |
Max. Pressure | 156 PSI157 PSI |
HP | 5 |
Voltage | 460V AC |
Description
Air Compressor,Dryer,5 HP,60 gal,3-Phase, Air Dryer Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1" ID Steel Set Collar Kw Set Screw Collar, Stl, Bo (C-100-KW)
- MRC Single Row Ball Bearings (200SZZ)
- PRIMEFIT 6 Ball T / Automotive Coupler (Female) (TC1414FB6)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Red (IGRD03825-150-G)
- BELAIRE BelAire 10 HP 132 Gallon 125 PSI Screw Compressor w/Dryer, 37 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 66 dBA (BR10 TMD-3)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TM-1)
- BELAIRE BelAire 20 HP 132 Gallon 125 PSI Screw Compressor, 62.7 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 63 dBA (BRM20 TM-3)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- Belaire Rotary Screw Air Compressors