Shop All Rotary Screw Air Compressors
Belaire
BelAire 15 HP 132 Gallon 150 PSI Screw Compressor w/Dryer, 47 CFM @ MAX/150 PSI, 208-230/460V 3Ph, 68 dBA
Mfr # BR15 TMD-3
Zoro # G4997268
original price:
$11,803.00
5% off
new price: $11,152.00
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$11,152.00
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 15.0
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # BR15 TMD-3
- Zoro # G4997268
- UPC # 840534011482
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Height | 57.8 in |
Overall Depth | 28.3 in |
Overall Length | 76.8 in |
Details
Air Dryer Included | Yes |
HP - Air Compressor | 15.0 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 50 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Tank Style - Air Compressor | Horizontal |
Refrigerant | R-134a |
Duty | Continuous |
Ambient Temp. Range | 33 to 104 Degrees F |
dBA @ 3 Feet | 69 |
Item | Air Compressor |
Full Load Amps | 25.26/22.84/11.42 |
Motor RPM | 3540 |
ASME Tank | Yes |
Voltage | 460V AC |
Phase | 3-Phase |
Max. Pressure | 132 PSI155 PSI |
HP | 15 |
Description
Air Compressor,Dryer,15 HP,150 psi, Air Dryer Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-800-D6)
- MARATHON MOTORS Oil Burner Motor, 1/8 HP, 1725 rpm, 115V (048S17T286)
- STONER Zero Stick Mold Release, Aerosol Can, 12 oz, Dimethyl Ether, Liquid (E342)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1024)
- BELAIRE BelAire 20 HP 132 Gallon 125 PSI Screw Compressor, 62.7 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 63 dBA (BRM20 TM-3)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TM-1)
- BELAIRE BelAire 10 HP 132 Gallon 125 PSI Screw Compressor w/Dryer, 37 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 66 dBA (BR10 TMD-3)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 15 HP, 55 cfm (UP6-15C-125/120-460-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- Belaire Rotary Screw Air Compressors