Shop All Rotary Screw Air Compressors
Belaire
BelAire 10 HP 132 Gallon 150 PSI Screw Compressor w/Dryer, 33 CFM @ MAX/150 PSI, 208-230/460V 3Ph, 66 dBA
Mfr # BR10 TMD-3
Zoro # G4997301
product price: $8,197.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,197.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 10.0
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 34.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # BR10 TMD-3
- Zoro # G4997301
- UPC # 840534011468
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Height | 39.4 in |
Overall Depth | 28.3 in |
Overall Length | 33.7 in |
Details
Air Dryer Included | Yes |
HP - Air Compressor | 10.0 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 34.5 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Tank Style - Air Compressor | Horizontal |
Item | Air Compressor |
Ambient Temp. Range | 33 to 104 Degrees F |
dBA @ 3 Feet | 65 |
Full Load Amps | 25.26/22.84/11.42 |
ASME Tank | Yes |
Motor RPM | 3540 |
Refrigerant | R-134a |
Duty | Continuous |
Max. Pressure | 132 PSI155 PSI |
HP | 10 |
Phase | 3-Phase |
Voltage | 460V AC |
Description
Air Compressor,Horizon,Dryer,10HP,120gal, Air Dryer Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (6FLK1)
- BETA Pneumatic Progressive blow gun with 5 nozzles (019490030)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.40" OD (904C)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TM-1)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 7.5HP, 3Ph (QRS 7.5 HP)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- ABAC 20 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 125 PSI Air Compressor (AS-20253BM)
- Belaire Rotary Screw Air Compressors