Shop All Rotary Screw Air Compressors
Belaire
BelAire 10 HP 132 Gallon 150 PSI Screw Compressor, 33 CFM @ MAX/150 PSI, 208-230/460V 3Ph, 66 dBA
Mfr # BR10 TM-3
Zoro # G4997329
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,621.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 10.0
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 34.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # BR10 TM-3
- Zoro # G4997329
- UPC # 840534011451
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Depth | 28.3 in |
Overall Height | 39.4 in |
Overall Length | 33.7 in |
Details
Air Dryer Included | No |
HP - Air Compressor | 10.0 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 34.5 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Tank Style - Air Compressor | Horizontal |
Duty | Continuous |
Full Load Amps | 25.26/22.84/11.42 |
dBA @ 3 Feet | 65 |
Motor RPM | 3540 |
Item | Air Compressor |
ASME Tank | Yes |
Ambient Temp. Range | 33 to 104 Degrees F |
Max. Pressure | 150 PSI155 PSI |
Voltage | 460V AC |
Phase | 3-Phase |
HP | 10 |
Description
Air Compressor,10 HP,120 gal.,150 psi, Air Dryer Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor 551LSD-12 EPDM Non-Sag Lap Seal - 10.3 oz. Tube, Dove (Bright White) (551LSD-12)
- LEESON 3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (M009047)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203NSL)
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- BELAIRE BelAire 10 HP 132 Gallon 125 PSI Screw Compressor w/Dryer, 37 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 66 dBA (BR10 TMD-3)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TM-1)
- BELAIRE BelAire 20 HP 132 Gallon 125 PSI Screw Compressor, 62.7 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 63 dBA (BRM20 TM-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 10HP, 120gal. (QRS 10 HP)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D152)
- Belaire Rotary Screw Air Compressors