Shop All Rotary Screw Air Compressors
Belaire
BelAire 10 HP 132 Gallon 125 PSI Screw Compressor w/Dryer, 37 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 66 dBA
Mfr # BR10 TMD-3
Zoro # G4997310
product price: $8,263.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,263.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 10.0
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 39.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # BR10 TMD-3
- Zoro # G4997310
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Height | 57.8 in |
Overall Depth | 28.3 in |
Overall Length | 76.8 in |
Details
Air Dryer Included | Yes |
HP - Air Compressor | 10.0 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 39.6 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 132 psi |
Tank Style - Air Compressor | Horizontal |
Refrigerant | R-134a |
Ambient Temp. Range | 33 to 104 Degrees F |
Duty | Continuous |
ASME Tank | Yes |
Motor RPM | 3540 |
Full Load Amps | 25.26/22.84/11.42 |
dBA @ 3 Feet | 65 |
Item | Air Compressor |
HP | 10 |
Voltage | 460V AC |
Phase | 3-Phase |
Max. Pressure | 155 PSI132 PSI |
Description
Air Compressor,Dryer,10 HP,120 gal., Air Dryer Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5678)
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting (2.50DXPSR06.00)
- BESTORQ 3M Timing Belts (249-3M-15)
- BELAIRE BelAire 20 HP 132 Gallon 125 PSI Screw Compressor, 62.7 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 63 dBA (BRM20 TM-3)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TM-1)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-5501TMD)
- ABAC 7.5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-7.5501TMD)
- INGERSOLL-RAND Rotary Screw Air Compressor, 32.0A (R4I-A125/80-230-1)
- Belaire Rotary Screw Air Compressors