Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vrtical, 5HP, 80gal, 3-Phase, HP: 5
Mfr # 438VE4
Zoro # G4997785
product price: $3,447.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,447.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3-Phase
- HP 5
- Voltage 460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 438VE4
- Zoro # G4997785
- UPC # 738435744366
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Overall Length | 37" |
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 460V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vrtical,5HP,80gal,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- DODGE Tigear-2 Reducers And Accessories, 20Q60H56 TIGEAR-2 REDUCER (20Q60H56 TIGEAR-2 REDUCER)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 2.3inL (1610 X 7/8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY38)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- BELAIRE Air Compressor, 20 HP, 200 gal., 3-Phase (6320D)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- Belaire Air Compressors