Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vrtical, 5HP, 80gal, 2-Stage, Tank Size: 80 gal.
Mfr # 418VE
Zoro # G4997800
product price: $3,331.02
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,331.02
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5
- Voltage 208-230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 418VE
- Zoro # G4997800
- UPC # 738435744342
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Overall Length | 37" |
Size | 80 Gallon |
Details
Phase | 1 |
HP | 5 |
Voltage | 208-230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Tank Style - Air Compressor | Vertical |
Number of Stages | Two Stage |
Description
Air Compressor,Vrtical,5HP,80gal,2-Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS TSH-N-450-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-450-HV)
- LEGRIS Flow Control Regulator, 4mm OD (7660 04 19)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 440V, Round (6FLT2)
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder (4116090019)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- Belaire Air Compressors