Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vertical, 7.5HP, 80gal, 460V, Tank Size: 80 gal.
Mfr # 338VL4
Zoro # G4998056
product price: $3,203.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,203.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 338VL4
- Zoro # G4998056
- UPC # 840534011048
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Overall Length | 39" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 7.5 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vertical,7.5HP,80gal,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- PARKER Coil Kit, Grommet 18 In 12 VDC, Viking (P2FCG447)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/2-BC (CR-1-1/2-BC)
- GROZ Filter/Lubricator Bowl, Miniature (LA2000)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Voltage: 208-230V (3312DL)
- CAMPBELL HAUSFELD BLUE (S) 120 Gal Horiz; 10 HP; TX0314; 3PH w mag starter; 230V (TX2113)
- Belaire Air Compressors