Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vertical, 7.5HP, 80gal, 460V, Includes: Magnetic Starter
Mfr # 438VL4
Zoro # G4997855
product price: $2,907.56
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,907.56
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5
- Voltage 460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 438VL4
- Zoro # G4997855
- UPC # 738435743468
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Overall Length | 37" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 7.5 |
Voltage | 460V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vertical,7.5HP,80gal,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1016 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1000)
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V (6312H4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- QUINCY COMPRESSOR 15 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 2153DS12HCA23 (4153DS12HCA23)
- Belaire Air Compressors