Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vertical, 7.5HP, 80gal, 460V, Compressor Type: Piston
Mfr # 438VLE4
Zoro # G4997758
product price: $3,454.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,454.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5
- Voltage 460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 438VLE4
- Zoro # G4997758
- UPC # 738435744397
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Overall Length | 37" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 7.5 |
Voltage | 460V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vertical,7.5HP,80gal,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 2 MFD, 2-3/4 In. H (TOCF2)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- FLEXZILLA Air Hose, 1/2" x 50, 3/8" MNPT Fittings (HFZ1250YW3)
- SUNSONG Brake Hydraulic Hose - Front Right, 2201293 (2201293)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, 20 HP, 120 gal., 3-Phase (6312D)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, 15 HP, 120 gal., 1-Phase (4112DL)
- ABAC Quiet Power 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2380VQP)
- Belaire Air Compressors