Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vertical, 5HP, 80gal, 230V
Mfr # 438VE
Zoro # G4997791
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,331.02
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5
- Voltage 230V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # 438VE
- Zoro # G4997791
- UPC # 738435744359
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Overall Length | 37" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 5 |
Voltage | 230V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vertical,5HP,80gal,230V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- THOMSON Shaft, Carbon Steel, 1.500 In D, 24 In (QSCP 1 1/2 L 24)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MOR 90 (6801-12-08)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-230/3)
- Belaire Stationary Electric Air Compressors