Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vertical, 5HP, 80gal, 175psi
Mfr # 338VE4
Zoro # G4998117
product price: $2,847.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,847.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 338VE4
- Zoro # G4998117
- UPC # 840534011031
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Overall Length | 39" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 5 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 175 PSI |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vertical,5HP,80gal,175psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- SENQCIA HI-MAX 06B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 3/8" Ptch, 06Bhmrb, PK10 (06BHMRB)
- SKF SKF W6005 2RS1, Single Row Ball Brgs, SKF W6005 2RS1 (W6005 2RS1)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- Belaire Stationary Electric Air Compressors