Shop All Stationary Electric Air Compressors
This Product is Discontinued
Belaire
Air Compressor, Vertical, 5 HP, 60 gal. (Discontinued)
Mfr # 216V
Zoro # G4998248
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 5
- Voltage 230V
- Max. Pressure 165 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 216V
- Zoro # G4998248
- UPC # 840534010829
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Overall Height | 68" |
Overall Length | 29" |
Details
Phase | 1 |
HP | 5 |
Voltage | 230V |
Max. Pressure | 165 psi |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor,Vertical,5 HP,60 gal. |
Description
Air Compressor,Vertical,5 HP,60 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.