Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vertical, 3.5 HP, 60 gal.
Mfr # 6061V
Zoro # G4998257
product price: $1,421.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 3.5
- Voltage 208-230V
- Max. Pressure 135 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 6061V
- Zoro # G4998257
- UPC # 840534010539
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Overall Height | 68" |
Overall Length | 30" |
Size | 60 Gallon |
Details
Phase | 1 |
HP | 3.5 |
Voltage | 208-230V |
Max. Pressure | 135 psi |
Compressor Type | Electric Driven |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vertical,3.5 HP,60 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-178)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- BLASTER Multipurpose Lubricant, 3 Oz., Aerosol Can (PB-50-TS)
- DAYTON BX60 Cogged V-Belt, 63 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A130 (6A130)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V (6312H4)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- Belaire Stationary Electric Air Compressors