Shop All Stationary Electric Air Compressors
This Product is Discontinued
Belaire
Air Compressor, Vertical, 2 HP, 60 gal. (Discontinued)
Mfr # 2061V
Zoro # G4998266
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 2
- Voltage 115/230V
- Max. Pressure 135 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belaire
- MFR # 2061V
- Zoro # G4998266
- UPC # 840534011376
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Overall Height | 68" |
Overall Length | 30" |
Size | 60 Gallon |
Details
Phase | 1 |
HP | 2 |
Voltage | 115/230V |
Max. Pressure | 135 psi |
Compressor Type | Electric Driven |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vertical,2 HP,60 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.