Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Vertical, 10HP, 120gal, 460V
Mfr # 6312V4
Zoro # G4997819
product price: $4,608.00
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,608.00
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10
- Voltage 460V
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 6312V4
- Zoro # G4997819
- UPC # 738435743482
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 74" |
Overall Length | 42" |
Size | 120 Gallon |
Details
Phase | 3 |
HP | 10 |
Voltage | 460V |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Piston |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Vertical |
Description
Air Compressor,Vertical,10HP,120gal,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 1.5HP 1140/940 190/208/230-3PH (S1-024-32068-006)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR24-025)
- SPEEDAIRE Keyless Chuck (PN21AA313G)
- MIDWEST FASTENER 5/8" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66625)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Overall Height: 74" (6312V)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase (318VL)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- Belaire Air Compressors