Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizontal, 5HP, 80gal, 460V
Mfr # 338H4
Zoro # G4998150
product price: $3,245.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,245.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 338H4
- Zoro # G4998150
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 71" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 5 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizontal,5HP,80gal,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 27'' (5L270)
- PNEUMADYNE Manifold, Metal, NPT, 6-3/4 In. L (M30-375-6)
- D&D 37 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15370)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase (318VL)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, 20 HP, 200 gal., 3-Phase (6320D)
- PUMA Puma TE-5040V, 5 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 14 CFM, 1-Phase 208-230V (TE-5040V)
- Belaire Stationary Electric Air Compressors