Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizontal, 5 HP, 80 gal.
Mfr # 338HE4
Zoro # G4998099
product price: $3,160.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,160.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 338HE4
- Zoro # G4998099
- UPC # 840534011000
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 71" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 5 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizontal,5 HP,80 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932612Q, Pressure Line, 10 micron (ZX-932612Q)
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- ZENDEX - GO JACK Insert Steel (007-14)
- TITAN HD Motor Dual Run Cap, 60/10 MFD, 440V, Round (PRCFD6010A)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Voltage: 208-230V (3312DL)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- SPEEDAIRE Elec. Air Compressor, Duplex, 10HP, 72CFM (35WC64)
- Belaire Air Compressors