Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizon, 7.5HP, 80 gal, 460V
Mfr # 338HL4
Zoro # G4998038
product price: $3,094.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,094.00
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 7.5
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 338HL4
- Zoro # G4998038
- UPC # 840534011017
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 71" |
Size | 80 Gallon |
Details
Phase | 3 |
HP | 7.5 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Item | Air Compressor |
Style - Air Compressor | Simplex |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizon,7.5HP,80 gal,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- DYNABRADE Bearing (02057)
- D&D 88" Outside Length, 3" Top Width, 4 Ribs (4/BX85)
- NORD AC Gearmotor, 1,947.0 in-lb Max. Torque, 142 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-80LP/4-12.23-A)
- BELAIRE Air Compressor, Horizontal, 5 HP, 80 gal. (338HE4)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 1-Phase (QP318VE)
- BELAIRE Air Compressor, 15 HP, 120 gal., 3-Phase, Phase: 3 (4312DL)
- INDUSTRIAL GOLD 5Hp, 208-230V, 1 Phase, 60Hz, 60 Gallon, Vertical Tank 18Cfm@175Psi (CI521E60V)
- Belaire Air Compressors