Shop All Stationary Electric Air Compressors
Belaire
Air Compressor, Horizon, 5HP, 80gal, 3-Phase, Phase: 3
Mfr # 338HE
Zoro # G4998108
product price: $4,366.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,366.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3-Phase
- HP 5
- Voltage 208-230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belaire
- MFR # 338HE
- Zoro # G4998108
- UPC # 840534010935
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 49" |
Overall Length | 71" |
Size | 80 Gallon |
Details
Phase | 3-Phase |
HP | 5 |
Voltage | 208-230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Electric Air |
Standards | ASME |
Style - Air Compressor | Simplex |
Item | Air Compressor |
Tank Style - Air Compressor | Horizontal |
Description
Air Compressor,Horizon,5HP,80gal,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EM)
- BANDO S5M-325 Timing Belt, 250-S5M-325 (250-S5M-325)
- DAYTON 4L240 V-Belt, 24 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L240)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3 inch OD (10J300JA)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- BELAIRE Quiet Air Compressor, 5 HP, 80 gal, 3-Phase (QP338VE)
- BELAIRE Air Compressor, Horizon, 20HP, 200 gal, 460V (6320D4)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- Belaire Stationary Electric Air Compressors